This item is Discontinued.

Lavish Home Lavish Home Sonya Grommet Curtain Panel- Orange 63-108Q292-O

This item is Discontinued.

Lavish Home

Lavish Home Sonya Grommet Curtain Panel- Orange (Discontinued)

Mfr # 63-108Q292-O
Zoro # G703863046
UPC # 886511247628
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63-108Q292-O
Zoro #
G703863046
UPC #
886511247628
Country of Origin
Unknown

Description

This Sonya grommet-top sheer panel infuses a light and airy fabric with horizontal bands of color for privacy and beauty. This panel beautifully frames windows adding depth to any room. Bring style home with this Lavish Home Sonya Window Panel Grommet Curtain.

Product Features:

  • Package Includes: 1 Panel (image shows two panels for decorating purposes)
  • Curtain Style: Sonya
  • Color: Orange
  • Construction: Grommet, Dyed Yarn
  • Dimensions: 54" W x 108" H (1 panel)
  • Material: 100% Polyester
  • Care Instructions: Machine Wash Cold, Tumble Dry Low, Do Not Bleach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.