Shop LAVISH HOME
See all product information
Create Account
Lighted Wall Art Canvas With Timer Van Gogh Starry Night Printed Decor with LED And Lights, 12x16
- Mfr # 80-LTCANVAS-2
- Zoro # G123303085
product price:Â
$
19.95
/ea
Key Features
Height
12 in
Width
0.75 in
Includes
Wall Art
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-LTCANVAS-2
- Zoro #
- G123303085
- UPC #
- 192664092375
- Country of Origin
- China
- Item
- Wall Art
- Includes
- Wall Art
Dimensions
- Height
- 12 in
- Width
- 0.75 in
Description
Uniquely enhance the decor in your home or office with the Lavish Home “Starry Night" LED Lighted Canvas Art. With energy efficient lighting incorporated into the canvas, the Van Gogh artwork comes to life through LED and color-changing fiber optic illuminated features. The printed canvas is battery-operated and features a convenient automatic timer, so you can leave it on and enjoy without worry! The modern twist on this classic piece is sure to liven up any living room, bedroom, dining room or kitchen, and even makes a perfect gift for occasions like housewarmings, weddings, showers, birthdays, and more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.