Shop LAVISH HOME
See all product information
Create Account
Oven Mitts, Set of 2 Oversized Quilted Mittens, Flame and Heat Resistant By (Burgundy)
- Mfr # 69-06-BU
- Zoro # G623303073
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Material
Cotton and Polyester
Color
Burgundy
Width
6.5 in
Type
Kitchen & Table Linens
Includes
Oven Mitts Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69-06-BU
- Zoro #
- G623303073
- UPC #
- 191344122470
- Country of Origin
- China
- Item
- Oven Mitts Set
- Material
- Cotton and Polyester
- Color
- Burgundy
- Type
- Kitchen & Table Linens
- Includes
- Oven Mitts Set
Dimensions
- Width
- 6.5 in
- Length
- 15 in
- Height
- 0.75 in
Description
The Lavish Home set of 2 long quilted flame and heat protection over mitts offer added protection to the forearm from the oven door and sides. The quilted, and reversible mitts help against burns from inadvertently touching a hot surface. These mitts are a crucial tool in the kitchen or for use outdoors grilling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.