
Oversized Ruched Faux Fur Blanket 60x80-Inch Jacquard Faux Fur Queen Throw for Sofas and Beds, Gray
Mfr # HT-THROW1-GRY
Zoro # G922800853
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
80 in
Length
60 in
Material
100-Percent Polyester Faux Fur
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HT-THROW1-GRY
Zoro #
G922800853
UPC #
196593642410
Country of Origin
China
Dimensions
Width
80 in
Length
60 in
Details
Color
Gray
Material
100-Percent Polyester Faux Fur
Item
Blankets & Throws
Description
Create an inviting look in any room or reading nook with this Ruched Throw Blanket by Lavish Home. Featuring an elegant design in neutral gray tones, this soft blanket lets you change up the look of your sofa, bed, or chair and makes a great gift for weddings, showers, holidays, and housewarmings. Construction with a plush Jacquard faux fur helps this queen blanket lend texture to your bedroom decor aesthetic while providing all-season warmth for year-round use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.