92"x80" Weighted Blanket with Dolphins Pattern Plush Thick 8 Pound Faux Mink Soft Fuzzy Blanket
- Mfr # 66-B-DOLPHINS
- Zoro # G823303071
product price:Â
$
75.59
/ea
Key Features
Color
Blue
Width
80 in
Length
92 in
Material
100% Polyester Woven
Type
Blankets & Throws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-B-DOLPHINS
- Zoro #
- G823303071
- UPC #
- 191344531500
- Country of Origin
- China
- Color
- Blue
- Material
- 100% Polyester Woven
- Type
- Blankets & Throws
- Item
- Blanket
- Includes
- Blanket
Dimensions
- Width
- 80 in
- Length
- 92 in
- Height
- 0.5 in
Description
Bring the feel of the wild to your home with this appealing and comfortable Dolphin Throw Blanket by Lavish Home. Warm and cozy, this luxurious, heavyweight queen-size fleece blanket is perfect for relaxing on the couch or sleeping in on a chilly weekend morning. With an aquatic design featuring a pack of swimming dolphins in vibrant hues, this weighted blanket is made of 100% polyester with a faux mink feel and fits generously over twin, full, and queen-sized beds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.