Reading Pillow for Gaming Lap Desk Pillow with Arm Rests, Storage Pockets, Removable Washable Cover
- Mfr # HT-PILLOW5-GRY
- Zoro # G422936625
product price:Â
$
69.65
/ea
Key Features
Width
22.0 in
Includes
Pillow, Removeable Cover
Material
25D Support Foam and 280GSM Polyester
Height
13.0 in
Length
22.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT-PILLOW5-GRY
- Zoro #
- G422936625
- UPC #
- 196593994298
- Country of Origin
- China
Dimensions
- Width
- 22.0 in
- Height
- 13.0 in
- Length
- 22.0 in
Details
- Item
- Pillow
- Includes
- Pillow, Removeable Cover
- Material
- 25D Support Foam and 280GSM Polyester
- Color
- Gray
Description
Turn your couch, bed, car, or favorite comfy chair into the perfect place to work, read, write, or game with the Reading Pillows for Sitting in Bed Adult by Lavish Home. This reading pillow for bed features a breathable polyester and spandex cover filled with supportive 25D foam for added comfort with a lightweight design, so you can move it between rooms or take it with you to play games or work on long road trips. The book pillow is equipped with two large side pockets that can be used to store anything from remotes and phones to pens, books, headphones, and other laptop accessories. These lap tables for adults make an ideal addition to your gaming accessories, office essentials, and college dorm room essentials for girls and boys. Lavish Home is your source for lap desks and other gifts for gamers that allow you to work, read, and game in comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.