Throw Blanket for Couch Oversized, Lightweight Home Decor Accent Ultra-Soft Fabric, Lagoon Teal
- Mfr # 66-THROW048
- Zoro # G023303079
product price:Â
$
47.95
/ea
Key Features
Color
Lagoon Teal
Width
60 in
Length
70 in
Material
100% Polyester
Type
Blankets & Throws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-THROW048
- Zoro #
- G023303079
- UPC #
- 194189400666
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Length
- 70 in
- Height
- 0.3 in
Details
- Color
- Lagoon Teal
- Material
- 100% Polyester
- Type
- Blankets & Throws
- Item
- Throw Blanket
- Includes
- Throw Blanket
Description
Experience the luxurious plushness of this Chenille Throw Blanket by Lavish Home. This cozy blanket is made of 100% high-quality polyester knit to feel velvety soft and plush. The attractive fringe border combined with elegant silky soft yarn that's resistant to wrinkles, static and fading makes this lightweight blanket an ideal accent piece in any room of your home. The knitted chenille material is breathable for use in warmer weather and machine washable for lasting softness and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.