This item is Discontinued.

Lavish Home Lavish Home 61-00010-R Printed Coral Soft Fleece Sherpa Throw Blanket - Red 61-00010-R

Lavish Home 61-00010-R Printed Coral Soft Fleece Sherpa Throw Blanket - Red (Discontinued)

  • Mfr # 61-00010-R
  • Zoro # G103745102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61-00010-R
Zoro #
G103745102
UPC #
886511590953
Country of Origin
China

Description

The contemporary design of this fleece/sherpa throw provides a distinctive, stylish look while providing comfort and warmth. 100 Percent polyester makes for easy care and long lasting use at home or on the go.

Care Instruction
  • Wash in cold water & tumble dry on low heat
Specifications
  • Color: Red
  • Material: 100% Polyester
  • Pattern: Coral
  • Face Material: Coral Fleece
  • Back Material: Sherpa Fleece
  • Size: 50" x 60"
  • Weight: 1.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.