This item is Discontinued.

Lavish Home Lavish Home 62-2040A-25-57NAVY 5 x 7 in. Navy Blue & Ivory Plush Carpet Breton Stripe Area Rug 62-2040A-25-57NAVY

This item is Discontinued.

Lavish Home

Lavish Home 62-2040A-25-57NAVY 5 x 7 in. Navy Blue & Ivory Plush Carpet Breton Stripe Area Rug (Discontinued)

Mfr # 62-2040A-25-57NAVY
Zoro # G703745045
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62-2040A-25-57NAVY
Zoro #
G703745045
UPC #
-
Country of Origin
China

Description

Add warmth and style to any room from the ground up with the Breton Stripe Area Rug by Lavish Home. The alternating navy blue and ivory stripes combined with the plush texture provides softness underfoot and a touch of luxury to any home. The textured bottom side of this area rug resists sliding so it can safely become the perfect accent under a dining room table, on top of hardwood floors in the living room or next to your bed for when you wake in the morning. Great in high traffic areas like in your entryway or mudroom the possibilities are endless!

Features
  • Made in Turkey
  • Navy Blue & Ivory Plush Carpet Breton Stripe Area Rug
Stylish:
  • The rich look of the thick fibers combined with the plush texture underfoot add a touch of luxury to any home. The navy blue and ivory stripes provide a chic look and fashionable finishing touch for traditional and contemporary decorated rooms.
Textured Backing:
  • The textured backing of this area rug resists sliding and movement under furniture or in common use areas of your home and office. The silky feeling of the carpet fibers provides softness underfoot and depth to your decor.
Versatile:
  • This accent rug is sure to add style and sophistication to your living room, dining area, bedroom, office or four seasons room. This attractive and cozy floor covering will surely complement the decor in an apartment, dorm room or classroom.
Quality Materials:
  • Made of polypropylene, this area rug is exceptionally easy to upkeep as its synthetic shag naturally resists fading and stains. This soft pile of the rug will also absorb loud sounds and protect your hardwood in high-traffic areas.
Care Instructions:
  • Vacuum regularly and spot clean as needed
Specifications
  • Color: Navy Blue & Ivory
  • Size: 5 x 7 in.
  • Material: Polypropylene
  • Pile Dimension: 0.5"
  • Dimension: 7'7" x 5'3"
  • Weight: 12.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.