This item is Discontinued.

This item is Discontinued.
Lavish Home 66-401-T-T Sherpa & Fleece Comforter Set ; Taupe - 2 Piece (Discontinued)
Mfr #
66-401-T-T
Zoro #
G803781271
UPC # 886511726567
Country of Origin China
Category Sheets and Pillow Cases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66-401-T-T
Zoro #
G803781271
UPC #
886511726567
Country of Origin
China
Description
This super soft fleece on one side, and sherpa on the other side, is perfect for cold nights. The fleece and sherpa backing create an extra dimension of comfort and warmth. Solid colors easily fit in with any decor. This fleece comforter set from lavish home can be a great addition to your summer comforter set, or even stand alone. Both comforter and shams are reversible.
Features- Oversized, reversible fleece comforter and shams with sherpa backing
- Machine wash, cold water or dry clean
- Tumble dry low, do not use bleach
- 2 Piece
- Color: Taupe
- Materials: 100% Polyester
- Comforter: 92 x 92 in.
- Shams: 20 x 26 in.
- Bed Size: Twin
- Weight: 7.15 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.