This item is Discontinued.

Lavish Home Lavish Home 66-THROW037 60 x 50 in. Plush Fleece Throw Blanket With Soft & Cozy; Navy Blue & Sand - Set of 2 66-THROW037

This item is Discontinued.

Lavish Home

Lavish Home 66-THROW037 60 x 50 in. Plush Fleece Throw Blanket With Soft & Cozy; Navy Blue & Sand - Set of 2 (Discontinued)

Mfr # 66-THROW037
Zoro # G403745260
Country of Origin China
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-THROW037
Zoro #
G403745260
UPC #
-
Country of Origin
China

Description

Experience the luxurious plushness of the Fleece Throw Blankets by Lavish Home. This set of solid blankets are made of 100% high-quality polyester woven to feel velvety soft and plush. They are resistant to wrinkles, static and fading, making them ideal for indoor and outdoor use. Each blanket measure 60 inches long and 50 inches wide, perfect for lounging around your home or to take with you in the car. The woven material is breathable for use in warmer weather and machine washable for softness and comfort that lasts. LHC. Your style, your home.

Features
  • Machine Wash Cold
  • Tumble Dry Low
  • Do Not Bleach
  • Do Not Iron
  • Set of 2
2-Pack:
  • This set of 2 solid throws each measure 60" long and 50" wide. Perfectly sized for travel, dog crates, or snuggling on the sofa, the super soft weave makes it not only a great blanket, but also a pretty accent piece when draped on a chair.
Elegant And Cozy:
  • These blankets are made of 100% microfiber polyester woven to feel velvety soft and plush. They’re resistant to wrinkles, static and fading, so they’re ideal to use both indoors on the sofa and outside at a concert or sporting event.
Year-Round Use:
  • These fleece blankets are designed to be used all year round. Their soft fabric is breathable and lightweight for use in warmer weather as well as winter. Take them along with you in the car for comfort on the go!
Machine Washable:
  • The polyester blankets are machine washable. Simply use the gentle cycle and wash with like colors, cold water and mild detergent. They can be tumble dried on low for softness, time after time.
Specifications
  • Color: Navy Blue & S & Beige
  • Size: 60 x 50 in.
  • Material: 100% Polyester Microfiber Fleece
  • Dimension: 60" L x 50" W
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.