This item is Discontinued.

Lavish Home Lavish Home 67-0019-R 24 x 60 in. Plus 100 Percent Cotton Bathroom Runner; Rose 67-0019-R

This item is Discontinued.

Lavish Home

Lavish Home 67-0019-R 24 x 60 in. Plus 100 Percent Cotton Bathroom Runner; Rose (Discontinued)

Mfr # 67-0019-R
Zoro # G503685077
UPC # 886511653535
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0019-R
Zoro #
G503685077
UPC #
886511653535
Country of Origin
India

Description

Pamper your feet by stepping out of the shower and onto luxury with the soft 100% Cotton Long Bath Rug by Lavish Home. Crafted with plush cotton at 2575 GSM, each reversible 24 x 60 inch rug is not only comfortable to the touch, but is also absorbent and durable. This bath runner is making these stylish rugs suitable to compliment any bathroom decor.

Maximum Absorbency
  • These long stylish runners are constructed with soft, absorbent, 100% cotton material to soak up excess water on floors after exiting the tub or shower. The attractive and classic square loop design of this shower mat naturally matches any color scheme, providing long-lasting slip protection for the whole family.
Comfortable and Reversible
  • The luxury of the plush 2575 GSM texture of this cotton bath rug offers a dry and cozy place to stand when you step out of the shower or tub. This absorbent bath mat is also fully reversible with soft material on both sides offering comfort to your feet.
Easy Care
  • This fashionable plush shower mat is machine washable and dryable for your convenience.
Care Instructions
  • Machine Wash Cold Separately, Gentle Cycle Only, Do Not Bleach, Tumble Dry Low, Remove Promptly, Do Not Pull Long Yarn Ends, Trim with Scissors.
Specifications
  • Color: Rose
  • Material: 100% Cotton
  • GSM: 2575
  • Size: 24" x 60"
  • Weight: 4.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.