This item is Discontinued.

Lavish Home Lavish Home 67-0029-BR 24 x 60 in. 100 Percent Cotton Trellis Bathroom Mat - Brick 67-0029-BR

This item is Discontinued.

Lavish Home

Lavish Home 67-0029-BR 24 x 60 in. 100 Percent Cotton Trellis Bathroom Mat - Brick (Discontinued)

Mfr # 67-0029-BR
Zoro # G303745018
UPC # 886511930889
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0029-BR
Zoro #
G303745018
UPC #
886511930889
Country of Origin
India

Description

Features
  • The chevron pattern brings modern elegance right to the bathroom
  • This bath mat feels as luxurious as it looks
  • Transparent anti-skid spray latex backing
  • Very durable for long lasting quality
  • Vacuum daily and spot clean
  • Trend setting and very detailed design
  • Machine wash and dry
Specifications
  • Color: Brick
  • Material: 100% Cotton
  • Pattern: Trellis
  • Size: 24 x 60 in.
  • Weight: 3.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.