This item is Discontinued.

Lavish Home Lavish Home 67-0029-W 24 x 60 in. 100 Percent Cotton Trellis Bathroom Mat - White 67-0029-W

This item is Discontinued.

Lavish Home

Lavish Home 67-0029-W 24 x 60 in. 100 Percent Cotton Trellis Bathroom Mat - White (Discontinued)

Mfr # 67-0029-W
Zoro # G103745324
UPC # 886511930803
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0029-W
Zoro #
G103745324
UPC #
886511930803
Country of Origin
Unknown

Description

Features
  • The chevron pattern brings modern elegance right to the bathroom
  • This bath mat feels as luxurious as it looks
  • Transparent anti-skid spray latex backing
  • Very durable for long lasting quality
  • Vacuum daily and spot clean
  • Trend setting and very detailed design
  • Machine wash and dry
Specifications
  • Color: White
  • Material: 100% Cotton
  • Pattern: Trellis
  • Size: 24 x 60 in.
  • Weight: 4.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.