This item is Discontinued.

Lavish Home Lavish Home 67-13-PE 30 x 60 in. High Pile Shag Rug; Peach 67-13-PE

This item is Discontinued.

Lavish Home

Lavish Home 67-13-PE 30 x 60 in. High Pile Shag Rug; Peach (Discontinued)

Mfr # 67-13-PE
Zoro # G503883596
UPC # 192055356710
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-13-PE
Zoro #
G503883596
UPC #
192055356710
Country of Origin
Unknown

Description

Add a bold pop of style with the High Pile Shag Rug by Lavish Home. This mid-century modern rug is made of super plush polyester chenille that feels great under your feet. It's solid color makes it a great central piece for any room. Featuring a non-slip backing.

Features
  • High Pile Shag Rug
  • Super Plush Polyester Chenille
  • Mid-Century Modern Style
  • Non-Slip Backing
  • 100% Polyester
Care Instructions:
  • Machine wash cold
  • Do not bleach
  • Do not iron
  • Do not dry-clean
  • Dry on low heat
Specifications
  • Color: Peach
  • Dimension: 30" x 60" x 1"
  • Weight: 4.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.