This item is Discontinued.

Lavish Home Lavish Home 67-16-BL 2 Piece Memory Foam Striped Bath Mat Set - Black 67-16-BL

This item is Discontinued.

Lavish Home

Lavish Home 67-16-BL 2 Piece Memory Foam Striped Bath Mat Set - Black (Discontinued)

Mfr # 67-16-BL
Zoro # G503685749
UPC # 886511666245
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-16-BL
Zoro #
G503685749
UPC #
886511666245
Country of Origin
Unknown

Description

Step out of your tub and into luxury with the 2 piece memory foam bath mat set by lavish home. Featuring a soft and absorbent top layer and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. Includes one over sized and one standard sized rug with fast dry bottom.

Features
  • Soft absorbent 100% microfiber top layer
  • Slip resistant backing
  • Memory foam core
  • Fast drying
  • Super soft to the touch
  • 2 piece
Set Includes
  • 1 over sized bath mat, 1 standard sized bath mat
Specifications
  • Color: Black
  • Material: Microfiber Memory Foam
  • Backing Material: Polyurethane
  • Style: Striped
  • Weight: 1.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.