This item is Discontinued.

Lavish Home Lavish Home 67-17-C 60 x 24.25 x 0.62 in. Memory Foam Striped Extra Long Bath Mat - Chocolate 67-17-C

This item is Discontinued.

Lavish Home

Lavish Home 67-17-C 60 x 24.25 x 0.62 in. Memory Foam Striped Extra Long Bath Mat - Chocolate (Discontinued)

Mfr # 67-17-C
Zoro # G903685011
UPC # 886511666269
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-17-C
Zoro #
G903685011
UPC #
886511666269
Country of Origin
China

Description

Step out of your tub and into luxury with the memory foam extra long bath mat by lavish home. Featuring a soft and absorbent top layer and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. This extra long bath mat is perfect for outside the tub or shower, or even in front of his and her's sinks.

Features
  • Soft absorbent top layer
  • Memory foam core
  • Fast drying bottom
  • Soft to the touch microfiber material
Specifications
  • Color: Chocolate
  • Style: Striped
  • Material: Microfiber Memory, Foam
  • Backing Material: Polyurethane
  • Dimension: 60" x 24.25" x 0.62"
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.