This item is Discontinued.

Lavish Home Lavish Home 67-BAMB-5 Bamboo Bath Mat-Eco-Friendly Natural Wooden Non-Slip Slatted Design Mat 67-BAMB-5

This item is Discontinued.

Lavish Home

Lavish Home 67-BAMB-5 Bamboo Bath Mat-Eco-Friendly Natural Wooden Non-Slip Slatted Design Mat (Discontinued)

Mfr # 67-BAMB-5
Zoro # G103891052
UPC # 192664680640
Country of Origin Unknown
Category Entrance Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-BAMB-5
Zoro #
G103891052
UPC #
192664680640
Country of Origin
Unknown

Description

Form and function combine with the Bamboo Slatted Bathroom Mat by Lavish Home! This natural wood bath mat has an open slatted design with a fresh and modern look, while the anti-slip bottom pads ensure safe use and floor protection. Constructed from sturdy bamboo, the mat is eco-friendly, odor and bacteria resistant, and is finished with a gloss lacquer to prevent water stains. This versatile mat can be used indoors or outdoors. The clean minimalist aesthetic of this bath mat is sure to complement any home decor and will give a Zen spa-like feel to your bathroom.

Specifications
  • Materials: 100% natural Bamboo; plastic gripper pads
  • Dimension: (L)23.75"x (W)13.75"x (H)1.25"
  • Weight: 4.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.