This item is Discontinued.

Lavish Home Lavish Home 69-008KT 16 x 28 in. Absorbent 100 Percent Cotton Hand Kitchen Dish Towel With Icon Design; Multi-Color - Set of 8 69-008KT

This item is Discontinued.

Lavish Home

Lavish Home 69-008KT 16 x 28 in. Absorbent 100 Percent Cotton Hand Kitchen Dish Towel With Icon Design; Multi-Color - Set of 8 (Discontinued)

Mfr # 69-008KT
Zoro # G503781281
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69-008KT
Zoro #
G503781281
UPC #
-
Country of Origin
China

Description

Bring fresh style and function into your kitchen and home with this Kitchen Towel Set by Lavish Home. These versatile dish towels are made of super absorbent 100% cotton and feature a chic pattern weave, providing a fun modern look as well as an enhanced texture for cleaning and drying. This pack of 8 hand towels feature modern kitchen icons including a ladle, salt-shaker and pots in four colors (red, teal, yellow and green) and 4 coordinating solid colored towels that you can use together or alone to coordinate with any kitchen and dining decor. They can serve as festive hand towels or easy table napkins, and make the perfect housewarming gift!

Features
  • Includes 1 Patterned and 1 Solid Towel in Each
  • Set of 8
Attractive And Chic:
  • Stylishly stock your kitchen and home with this pack of 8 hand towels that feature 4 towels with kitchen icons in four attractive colors (red, yellow, teal and green) and 4 coordinating solid color dishtowels.
Multi-Purpose:
  • These versatile towels feature a soft but absorbent fabric that can easily tackle your washing, drying and cleaning tasks, yet gentle enough for use on handwash-only cookware or to dry off herbs and vegetables after rinsing.
High Quality:
  • Woven from 100% combed cotton loops with a ribbed texture that is made to prevent unraveling and a well-constructed hem, these truly absorbent dishtowels are attractive and practical kitchen helpers.
Easy Care :
  • This handy kitchen towel set is machine washable for added convenience. We suggest washing before their first use in cold water with like colors, tumble dry low and never use bleach on these dish towels.
Specifications
  • Color: Red, Green, Yellow & Teal
  • Size: 16 x 28 in.
  • Material: 100% 380GSM Cotton
  • Dimension: 16" L x 28" W
  • Weight: 2.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.