This item is Discontinued.

Lavish Home Lavish Home 72-LMPST2-3 Crystal Lamps-Faceted Shiny Silver Lighting-Comes with 2 Matching Table Lamps - Set of 2 72-LMPST2-3

This item is Discontinued.

Lavish Home

Lavish Home 72-LMPST2-3 Crystal Lamps-Faceted Shiny Silver Lighting-Comes with 2 Matching Table Lamps - Set of 2 (Discontinued)

Mfr # 72-LMPST2-3
Zoro # G003909727
UPC # 192664115357
Country of Origin Unknown
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72-LMPST2-3
Zoro #
G003909727
UPC #
192664115357
Country of Origin
Unknown

Description

Instantly transform your space with stylish form and function, with this elegant and modern matching 2 Table Lamp Set from Lavish Home. With a sturdy metal encased in clear glass and crystal accent near the base with ivory shade, the beautiful lamps provide warm ambient lighting for your bedroom, living room, or home office. Their slim style and tall height make them fitting buffet lamps. They conveniently come with energy-saving replaceable LED lightbulbs. Add this set for a glamorous and stylish touch to any room!

Features
  • LED light bulbs included
  • Crystal Lamps-Faceted Shiny Silver Lighting-Comes with 2 Matching Table Lamps
  • Set of 2
Specifications
  • Materials: Lamp Base and Stem-Metal and clear Acrylic, Shade-Polyester/Cotton blend
  • Dimension: (L)12"x (W)12"x (H)28"
  • Weight: 9.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.