
Lavish Home 72-TORCH-1 Torchiere Floor Lamp-Standing Light with Sturdy Metal Base & Frosted Glass Shade-Energy Saving LED Bulb - Black (Discontinued)
- Mfr # 72-TORCH-1
- Zoro # G903745005
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
72-TORCH-1
Zoro #
G903745005
UPC #
192055918116
Country of Origin
Unknown
Description
Brighten up your living space with the elegant torchiere floor lamp by lavish home. With a sturdy metal base, and an upward facing frosted glass shade, the lamp provides beautiful ambient lighting for your bedroom, living room, or home office. The lamp comes with an energy saving replaceable led lightbulb, and is also compatible with a 3-way 150-watt type a bulb cfl or led equivalent (not included) if you would like to utilize the rotary feature. The classic black finish is an attractive touch that will nicely complement any home decor.
Ambient Lighting- Beautifully enhance and illuminate any room of the home. The upward facing frosted glass lamp shade will provide soft ambient light to your bedroom, living room, or home office. It gives great light for reading or relaxing.
- An efficient, energy saving LED bulb is conveniently included with the lamp. This floor lamp also has a rotary feature that can be utilized by switching to a 3-way 150-watt type a bulb cfl or LED equivalent (not included).
- The metal body and weighted base makes this a sturdy, durable, and long-lasting lighting option for your home. The lamp is easy to assemble, and the light switch is conveniently located just beneath the shade.
- With a slim shape that needs little space, and black metal finish, the classic torchiere lamp is an attractive complement to any home Decor.
- Color: Black
- Material: Metal Base & Frosted Glass
- Dimension: 75.5" x 12" x 10"
- Weight: 15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.