This item is Discontinued.

Lavish Home Lavish Home 80-FC1007 LED Candles with Remote Control Vanilla Scented Wax - Set of 3 80-FC1007

This item is Discontinued.

Lavish Home

Lavish Home 80-FC1007 LED Candles with Remote Control Vanilla Scented Wax - Set of 3 (Discontinued)

Mfr # 80-FC1007
Zoro # G803910015
UPC # 192664182236
Country of Origin Unknown
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FC1007
Zoro #
G803910015
UPC #
192664182236
Country of Origin
Unknown

Description

Add a uniquely beautiful, ambient touch to your home decor with the 3-Piece Lace Design Candle Set by Lavish Home! The vanilla-scented real wax candles feature an intricate laser cut lace detailing and will add a gorgeous glow to your home. The LED candles are battery operated and conveniently come with an 8-key remote, so you can easily control the power, timer, brightness, and the flickering or steady flame option with the push of a button. This charming candle set is sure to enhance any living room, bedroom, dining room or kitchen, and even makes a perfect gift and party table lighting for events and occasions like housewarmings, weddings, showers, birthdays, and more!

Features
  • Includes 8-key remote
  • LED Candles with Remote Control Vanilla Scented Wax
  • Set of 3
Specifications
  • Material: Real Paraffin wax and Plastic
  • Dimension: Large-(L)3"x (W)3"x (H)6"; Medium-(L)3"x (W)3"x (H)5"; Small-(L)3"x (W)3"x (H)4"
  • Lifespan: Up to 50,000 hours
  • Weight: 1.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.