This item is Discontinued.

Lavish Home Lavish Home 80-FCT-4 Sofa Side Table - C Shaped End Table - Modern Contemporary Style Laptop Tray; Chrome & Glossy White 80-FCT-4

This item is Discontinued.

Lavish Home

Lavish Home 80-FCT-4 Sofa Side Table - C Shaped End Table - Modern Contemporary Style Laptop Tray; Chrome & Glossy White (Discontinued)

Mfr # 80-FCT-4
Zoro # G104012777
Country of Origin China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FCT-4
Zoro #
G104012777
UPC #
-
Country of Origin
China

Description

The Sofa Side Table by Lavish Home is a beautiful and practical addition to your home decor. This C-style furniture piece can be used vertically as an end table, and horizontally as a lap desk. Blending the minimalist aesthetic of mid-century modern style and functionality, this sofa table features a chrome metal base and a glossy white colored wood-look top. The C shaped table allows you to slide it under a sofa or chair to make your magazines, coffee cup or snack plate easier to reach. The side table is also a great spot for a plant or decor piece, or as a convenient place to work on your laptop. It’s the perfect multi-purpose piece for any home!

Features
  • Sofa Side Table - C Shaped End Table - Modern Contemporary Style Laptop Tray
  • Compact Nightstand Space Saving Furniture
  • Modern Design
  • Versatile Accent Furniture
  • Slim And Strong
  • Adjustable Feet
  • Remove protective film after assembly
  • Dust using a soft dry cloth or duster
Specifications
  • Color: Chrome & Glossy White
  • Materials: Metal, Particle Board and Laminate
  • Dimensions: 19.75" L x 11.75" W x 23.75" H
  • Weight: 12.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.