This item is Discontinued.

Lavish Home Lavish Home 80-FOTT-11 30 in. Faux Gray Leather Folding Storage Bench Ottoman 80-FOTT-11

This item is Discontinued.

Lavish Home

Lavish Home 80-FOTT-11 30 in. Faux Gray Leather Folding Storage Bench Ottoman (Discontinued)

Mfr # 80-FOTT-11
Zoro # G903895953
Country of Origin China
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FOTT-11
Zoro #
G903895953
UPC #
-
Country of Origin
China

Description

Bring the best of style and function to your home with the Folding Storage Bench Ottoman by Lavish Home. This comfortable bench features a premium synthetic leather cover and plush foam padding on the lid for ample seating comfort. This storage trunk is constructed from sturdy MDF material to give it a 500-pound weight capacity as a seat and 50-pound capacity as a storage cube. The collapsible design makes it easy to set up and can be folded flat when not in use for convenient storage, making it ideal for dorms, RVs and small apartments. The removable inner bin provides extra storage and organization options. This multipurpose storage trunk is great to use as a footrest, bed stool, toy chest, coffee table and more. The modern, clean lines and tufted design bring a chic style to your home and functional charm to any bedroom, living room or utility room while keeping your belongings organized.

Features
  • Foam Padded Lid
  • Removable Bin
  • Organizer for Home, Bedroom, Living Room & Kid Toys
  • Foldable Storage And Seating
  • Versatile Use
  • Sturdy Comfort
  • Stylish Decor
Specifications
  • Color: Pewter Gray
  • Material: Synthetic Leather, Foam, Polyester & MDF
  • Open Dimension: 30 x 15 x 15
  • Folded Dimension: 30 x 15 x 2.6
  • Weight Capacity: 500 lbs, Interior 50 lbs
  • Weight: 16.31 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.