This item is Discontinued.

Lavish Home Lavish Home 80-FOTT-13 30 in. Folding Storage Bench Ottoman With Tufted Foam Padded Lid; Dark Gray 80-FOTT-13

This item is Discontinued.

Lavish Home

Lavish Home 80-FOTT-13 30 in. Folding Storage Bench Ottoman With Tufted Foam Padded Lid; Dark Gray (Discontinued)

Mfr # 80-FOTT-13
Zoro # G903745623
Country of Origin China
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FOTT-13
Zoro #
G903745623
UPC #
-
Country of Origin
China

Description

Bring the best of style and function to your home with the large foldable storage bench by Lavish Home. This comfortable bench features a premium woven polyester outer cover and plush foam padding on the lid for ample Seating comfort. This storage trunk is constructed from sturdy MDF material to give it a 500-pound weight capacity as a seat and 50-pound capacity as a storage Cube. The collapsible design makes it easy to set up and can be folded flat when not in use for convenient storage, making it ideal for dorms, raves and small apartments. The removable inner bin provides extra storage and organization options. This multipurpose storage trunk is great to use as a footrest, bed stool, toy chest, coffee table and more. The modern, clean lines and tufted button design Bring a chic style to your home and functional charm to any bedroom, living room or utility room while keeping your belongings organized.

Includes:
  • The foldable storage and folding design of this storage chest makes it easy to set up a padded and cozy seat in seconds. It can be folded when not in use for convenient storage, making it perfect for bedrooms, caravans and small apartments.
Versatile use:
  • This multi-purpose bench is a great footrest, bed stool, toy chest and much more. It is perfect for keeping tidy bedrooms, living rooms and laundry rooms. The inner container is removable for more storage and organization options.
Comfortable and Sturdy:
  • made of sturdy MDF, the ottoman's body and lid can hold up to 500 pounds as a seat or 50 pounds for internal storage. The padded foam cover adds a comfortable seat in any room.
Elegant decoration:
  • This bench has a premium polyester exterior cover, making it very easy to clean with a damp cloth. Modern and clean lines with elegant buttons and seams provide an elegant function to your home.
Specifications
  • Color: Dark Charcoal Gray
  • Material: Polyester, foam and MDF
  • Dimensions Open: 30.0 x 15.0 x 15.0 in.
  • Inner bucket: 13.0 in long x 7.0 in wide x 4.0 in high
  • Folded: 11.8 x 5.9 x 0.8 in. 6.0 in.
  • Weight: 15.47 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.