This item is Discontinued.

Lavish Home Lavish Home 80-FOTT-14 30 in. Folding Storage Bench Ottoman Tufted Foam Padded Lid Removeable Bin; Beige 80-FOTT-14

This item is Discontinued.

Lavish Home

Lavish Home 80-FOTT-14 30 in. Folding Storage Bench Ottoman Tufted Foam Padded Lid Removeable Bin; Beige (Discontinued)

Mfr # 80-FOTT-14
Zoro # G303896062
Country of Origin China
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FOTT-14
Zoro #
G303896062
UPC #
-
Country of Origin
China

Description

Bring the best of style and function to your home with the Large Foldable Storage Bench by Lavish Home. This comfortable bench features a premium woven polyester outer cover and plush foam padding on the lid for ample seating comfort. This storage trunk is constructed from sturdy MDF material to give it a 500-pound weight capacity as a seat and 50-pound capacity as a storage cube. The collapsible design makes it easy to set up and can be folded flat when not in use for convenient storage, making it ideal for dorms, RVs and small apartments. The removable inner bin provides extra storage and organization options. This multipurpose storage trunk is great to use as a footrest, bed stool, toy chest, coffee table and more. The modern, clean lines and tufted button design bring a chic style to your home and functional charm to any bedroom, living room or utility room while keeping your belongings organized.

Features
  • Interior 50 lbs
  • Folding Storage Bench Ottoman Tufted Foam Padded Lid Removeable Bin
Foldable Storage And Seating:
  • The collapsible design of this storage trunk makes it easy to set up a cozy, padded seating within seconds! It can be folded flat when not in use for convenient storage, making it perfect for dorms, RVs and small apartments.
Versatile Use:
  • This multipurpose bench makes a great footrest, bed stool, toy chest and more. It’s perfect for keeping bedrooms, living rooms and utility rooms organized. The inner bin is removable for more storage and organization options.
Sturdy Comfort:
  • Constructed from sturdy MDF, the body and lid of the ottoman can hold up to 500 pounds as a seat or 50 pounds for internal storage. The tufted, foam padded lid adds a comfortable seat in any room.
Stylish Decor:
  • This bench features a premium, woven polyester outer covering, making it super easy to clean with a damp cloth. The modern, clean lines with button tufting and stylish stitching bring chic function to your home.
Specifications
  • Color: Beige
  • Size: 30 in.
  • Material: Polyester, Foam, Polyester and MDF
  • Inner Bin: (L) 13" x (W) 7" x (H) 4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.