This item is Discontinued.

Lavish Home Lavish Home 80-FOTT-2 Foldable Storage Cube Ottoman with Pockets - Linen Brown 80-FOTT-2

This item is Discontinued.

Lavish Home

Lavish Home 80-FOTT-2 Foldable Storage Cube Ottoman with Pockets - Linen Brown (Discontinued)

Mfr # 80-FOTT-2
Zoro # G703895894
UPC # 192664984113
Country of Origin Unknown
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-FOTT-2
Zoro #
G703895894
UPC #
192664984113
Country of Origin
Unknown

Description

Specifications
  • Color: Linen Brown
  • Lid: 15" L & W x 2.5" H
  • Materials: Polyester, Poly Suede, Foam, MDF
  • Open Dimension: 15" L & W x 15" H
  • Folded: 15" L & W x 2.6" H
  • Weight: 12.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.