This item is Discontinued.

Lavish Home Lavish Home 80-WALLA-12 Metallic Wire Layer Flower Sculpture Contemporary Hanging Accent Art for Living Room Wall Decor - Silver & Gold 80-WALLA-12

This item is Discontinued.

Lavish Home

Lavish Home 80-WALLA-12 Metallic Wire Layer Flower Sculpture Contemporary Hanging Accent Art for Living Room Wall Decor - Silver & Gold (Discontinued)

Mfr # 80-WALLA-12
Zoro # G903781188
UPC # 192664847289
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-WALLA-12
Zoro #
G903781188
UPC #
192664847289
Country of Origin
Unknown

Description

Features
  • Includes Mounting Hardware
  • For Indoor Use Only
  • Metallic Wire Layer Flower Sculpture Contemporary Hanging Accent Art for Living Room Wall Decor
Specifications
  • Color: Silver & Gold
  • Materials: Iron
  • Dimension: 15" L x 1.75" W x 15" H
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.