This item is Discontinued.

Lavish Home Lavish Home 80-WALLM-16C Medallion Metal Wall Art - 15 in. 80-WALLM-16C

Lavish Home 80-WALLM-16C Medallion Metal Wall Art - 15 in. (Discontinued)

  • Mfr # 80-WALLM-16C
  • Zoro # G503784435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-WALLM-16C
Zoro #
G503784435
UPC #
192055916983
Country of Origin
United States

Description

Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.

Features
  • Handcrafted iron metal with off-white vintage distressed paint finish
  • Includes mounting screws
  • Medallion Metal Wall Art
Specifications
  • Size: 15 in.
  • Dimension: 18.5'L x 0.4'W x 15'H
  • Weight: 2.51 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.