This item is Discontinued.

Lavish Home Lavish Home 80-WALLSGN-WRD14 Metal Cutout-Welcome Decorative Wall Sign Wreath 80-WALLSGN-WRD14

This item is Discontinued.

Lavish Home

Lavish Home 80-WALLSGN-WRD14 Metal Cutout-Welcome Decorative Wall Sign Wreath (Discontinued)

Mfr # 80-WALLSGN-WRD14
Zoro # G103781063
UPC # 192055917034
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-WALLSGN-WRD14
Zoro #
G103781063
UPC #
192055917034
Country of Origin
United States

Description

The Metal Cutout "Welcome" Sign by Lavish Home is a beautiful addition to any home decor! With an attractive distressed dark verdigris finish, this inspiring word art will complement any style of interior design, from modern rustic to vintage farmhouse chic. Perfect for home or office, this versatile and uplifting piece is a great touch to bring the outdoors in for your living room, kitchen, bedroom, bath, or front entryway. This lovely wall mount wreath style decor piece is a wonderful gift for birthdays, engagements, weddings, housewarmings, holidays, or any occasion!

Features
  • Mounting hardware included
  • Indoor use only
  • Metal Cutout-Welcome Decorative Wall Sign Wreath
Specifications
  • Materials: Laser cut iron metal with distressed verdigris finish
  • Dimension: (L)21"x (W)0.1"x (H)18.2"
  • Weight: 3.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.