This item is Discontinued.

Lavish Home Lavish Home 80-WALLSGN-WRD4 Metal Cutout-Keep Smiling Decorative Wall Sign 80-WALLSGN-WRD4

This item is Discontinued.

Lavish Home

Lavish Home 80-WALLSGN-WRD4 Metal Cutout-Keep Smiling Decorative Wall Sign (Discontinued)

Mfr # 80-WALLSGN-WRD4
Zoro # G803780878
UPC # 192055917171
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-WALLSGN-WRD4
Zoro #
G803780878
UPC #
192055917171
Country of Origin
China

Description

The Metal Cutout "Keep Smiling" Sign by Lavish Home is a beautiful addition to any home decor! With an attractive teal blue finish and white flower accents, this inspiring word art will complement any style of interior design, from modern rustic to vintage farmhouse chic. Perfect for home or office, this versatile and uplifting piece is a great touch for your living room, kitchen, bedroom, bath, or front entryway. It sends a cheerful message to welcome guests, friends and family. This lovely wall mount 3D decor piece is a wonderful gift for birthdays, engagements, weddings, housewarmings, holidays, or any occasion!

Features
  • Mounting hardware included
  • Metal Cutout-Keep Smiling Decorative Wall Sign
Specifications
  • Materials: Laser cut iron metal with powder coating
  • Dimension: (L)21.75"x (W)0.1"x (H)10"
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.