This item is Discontinued.

Lavish Home Lavish Home 80-WALLSGN-WRD6 Metal Cutout-Inspire Decorative Wall Sign 80-WALLSGN-WRD6

This item is Discontinued.

Lavish Home

Lavish Home 80-WALLSGN-WRD6 Metal Cutout-Inspire Decorative Wall Sign (Discontinued)

Mfr # 80-WALLSGN-WRD6
Zoro # G103784385
UPC # 192055917195
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80-WALLSGN-WRD6
Zoro #
G103784385
UPC #
192055917195
Country of Origin
Unknown

Description

The Metal Cutout "Inspire" Sign by Lavish Home is a beautiful addition to any home decor! With an attractive distressed dark brown finish, this inspiring word art will complement any style of interior design, from modern rustic to vintage farmhouse chic. Perfect for home or office, this versatile and uplifting piece is a great touch for your living room, work space, kitchen, bedroom, bath, or front entryway. This lovely wall mount 3D decor piece is a wonderful gift for birthdays, engagements, weddings, housewarmings, holidays, or any occasion!

Features
  • Mounting hardware included
  • Metal Cutout-Inspire Decorative Wall Sign
Specifications
  • Materials: Laser cut iron metal with distressed dark brown finish
  • Dimension: (L)18.5"x (W)0.1"x (H)8"
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.