This item is Discontinued.

Lavish Home Lavish Home 82-FR8511B 8.5 x 11 in. Picture Frame, Black - Set of 6 82-FR8511B

This item is Discontinued.

Lavish Home

Lavish Home 82-FR8511B 8.5 x 11 in. Picture Frame, Black - Set of 6 (Discontinued)

Mfr # 82-FR8511B
Zoro # G503906905
UPC # 191344004127
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82-FR8511B
Zoro #
G503906905
UPC #
191344004127
Country of Origin
United States

Description

Easily hang to create an elegant photo or document gallery on your wall or table with the lavish home 8.5"X11" frame set. The six modern black frames stylishly allow you to display documents, photos, artwork, postcards, and other collectibles that you wish to showcase in your home or office. This gallery set is the ideal way to preserve and cherish your memories.

Features
  • Document frames pack for picture gallery wall with stand and hanging hooks
  • Versatile display options
  • Protects your photos and documents
  • Set of 6
Specifications
  • Color: Black
  • Material: ABS Plastic
  • Frame Size: 8.5" x 11"
  • Weight: 6.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.