This item is Discontinued.

Lavish Home Lavish Home 83-129 Eco-friendly Bamboo Modern Clamp-on Floating Nightstand Bedside Shelf 83-129

This item is Discontinued.

Lavish Home

Lavish Home 83-129 Eco-friendly Bamboo Modern Clamp-on Floating Nightstand Bedside Shelf (Discontinued)

Mfr # 83-129
Zoro # G403932394
UPC # 743153831298
Country of Origin Unknown
Category Nightstands
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-129
Zoro #
G403932394
UPC #
743153831298
Country of Origin
Unknown

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Specifications
  • Materials: Bamboo
  • Overall Dimension: 13.8" L x 9" W x 3.75" H
  • Raised Lip: 1.5" H
  • Weight: 3.61 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.