This item is Discontinued.

Laviva Alto 24, White Cabinet & White Stripes Countertop 313SMR-24W-WS

This item is Discontinued.

Laviva

Alto 24, White Cabinet & White Stripes Countertop (Discontinued)

Mfr # 313SMR-24W-WS
Zoro # G1948008
UPC # 680063903496
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313SMR-24W-WS
Zoro #
G1948008
UPC #
680063903496
Country of Origin
Viet Nam

Dimensions

Length
24
Width
22
Height
35

Details

Material
Solid Oak Wood/Plywood/Stainless Steel/Marble
Weight
115.3
Finish
White
Features
Stainless Steel, Solid Oak Wood and Plywood Construction Soft Closing Drawers Adjustable Feet Undermount cUPC 20" rectangle porcelain sink Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Drilled for Mono Hole Faucet (additional holes upon request) Dovetail Construction Drawers Black Powder Coated Stainless Steel Legs Bottom Legs are Optional, Vanity can be Wall Mounted Sleek Handleless Design

Description

Elevate your space with the Alto Collection! This vanity will bring the New York penthouse vibe to your house. Its straight, simplistic lines and open bottom concept the Alto collection offers elegance with a modernistic approach. The optional open bottom shelf can be removed so the vanity can be both wall mounted or with legs to fit any bathroom design. The matte black, powder coated steel legs and black paint above the drawer offers contrast and sheik style. Additionally, the handless drawer design is embedded within an inner beveled frame. All this is accompanied with soft closing rails, dovetail construction drawers, and solid oak wood frame. Make the Alto collection the statement piece in your bathroom!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.