This item is Discontinued.

Laviva Alto 36, White Cabinet & Black Wood Countertop 313SMR-36W-BW

This item is Discontinued.

Laviva

Alto 36, White Cabinet & Black Wood Countertop (Discontinued)

Mfr # 313SMR-36W-BW
Zoro # G1947247
UPC # 680063903243
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313SMR-36W-BW
Zoro #
G1947247
UPC #
680063903243
Country of Origin
Viet Nam

Dimensions

Length
30
Width
22
Height
34.5

Details

Material
Solid Oak Wood/Plywood/Quartz
Weight
121.47
Finish
White
Features
Solid Oak Wood and Plywood Construction Elegantly Stained Finish Real Quartz Countertop Dovetail Construction Drawers Undermount 20" cUPC rectagle porcelain sink Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled 4 Electrical Outlets Inside Cabinet Zinc Alloy Handle Brushed Finish 3.2" matching backsplash

Description

Elevate your space with the Alto Collection! This vanity will bring the New York penthouse vibe to your house. Its straight, simplistic lines and open bottom concept the Alto collection offers elegance with a modernistic approach. The optional open bottom shelf can be removed so the vanity can be both wall mounted or with legs to fit any bathroom design. The matte black, powder coated steel legs and black paint above the drawer offers contrast and sheik style. Additionally, the handless drawer design is embedded within an inner beveled frame. All this is accompanied with soft closing rails, dovetail construction drawers, and solid oak wood frame. Make the Alto collection the statement piece in your bathroom!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.