This item is Discontinued.

Laviva Black Wood Countertop, 36", Single Hole with Rectangle Sink 313SQ1H-36-BW

This item is Discontinued.

Laviva

Black Wood Countertop, 36", Single Hole with Rectangle Sink (Discontinued)

Mfr # 313SQ1H-36-BW
Zoro # G1512556
UPC # 680063902208
Country of Origin China
Category Vanity Tops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313SQ1H-36-BW
Zoro #
G1512556
UPC #
680063902208
Country of Origin
China

Dimensions

Length
23.23
Width
21.65
Height
33.86

Details

Finish
Espresso
Material
Solid Oak Wood/Plywood
Weight
71.65
Features
Solid Oak Wood and Plywood Construction Soft Closing Doors Adjustable Feet Zinc Alloy Handle Brushed Finish Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin

Description

Dressed in classic authentic Marble of Quartz, LAVIVA countertops offer the crowning gem to each vanity. Each precious rendition sparkles with uniqueness creating your ultimate look for your bathroom. The countertops are produced using a 2cm thick slab which is honed and polished to perfection by hand. Topped off with matching backsplash and large cUPC ceramic sink. To enhance longevity the material is sealed twice. The distinctive veins, markings, and color create a feeling of exclusivity and characteristic to your bathroom.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.