This item is Discontinued.

This item is Discontinued.
Estella 32, Brown Cabinet & Jerusalem Gold Counter (Discontinued)
Mfr #
3130709-32B-JG
Zoro #
G1946529
UPC # 683318986978
Country of Origin Viet Nam
Category Bathroom Vanities with Tops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3130709-32B-JG
Zoro #
G1946529
UPC #
683318986978
Country of Origin
Viet Nam
Dimensions
Length
24
Width
22
Height
35
Details
Material
Solid Oak Wood/Plywood/Stainless Steel/Marble
Weight
95.020716
Finish
White
Features
Description
The Estella collection offers a distinctive, transitional style which equates to a classic and timeless design. This furniture style vanity has intricate lines that are simple yet sophisticated, featuring rounded edges and curves. Without sacrificing functionality, this 32” vanity has 2 doors and 1 full extension drawers with soft closing hinges and rails, so you’ll never hear the door slam. In addition, the countertop has a breath-taking double OG edge detail. The Estella collection is available in a selection of high-end finishes including: White, Brown, Grey, and Espresso.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.