This item is Discontinued.

Laviva Estella 32, Grey Cabinet & White Carrera Counter 3130709-32G-WC

This item is Discontinued.

Laviva

Estella 32, Grey Cabinet & White Carrera Counter (Discontinued)

Mfr # 3130709-32G-WC
Zoro # G1947271
UPC # 683318986992
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3130709-32G-WC
Zoro #
G1947271
UPC #
683318986992
Country of Origin
Viet Nam

Dimensions

Length
24
Width
22
Height
34.5

Details

Material
Solid Oak Wood/Plywood/Marble
Weight
119.49
Finish
White
Features
Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Real Marble Countertop Undermount cUPC 20" rectangle porcelain sink 3.2" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled Optional Toe Kick Assembly Included Dovetail Construction Drawers

Description

The Estella collection offers a distinctive, transitional style which equates to a classic and timeless design. This furniture style vanity has intricate lines that are simple yet sophisticated, featuring rounded edges and curves. Without sacrificing functionality, this 32” vanity has 2 doors and 1 full extension drawers with soft closing hinges and rails, so you’ll never hear the door slam. In addition, the countertop has a breath-taking double OG edge detail. The Estella collection is available in a selection of high-end finishes including: White, Brown, Grey, and Espresso.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.