This item is Discontinued.

Laviva Everest, White Side Cabinet 313YG618-SCW

This item is Discontinued.

Laviva

Everest, White Side Cabinet (Discontinued)

Mfr # 313YG618-SCW
Zoro # G1513098
UPC # 683318985322
Country of Origin China
Category Vanity Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313YG618-SCW
Zoro #
G1513098
UPC #
683318985322
Country of Origin
China

Dimensions

Length
35.98
Width
30
Height
0.79

Details

Finish
White
Material
Wood
Weight
24.38
Features
Solid Oak wood frame Durable, water resistant polyurethane finish Surface mount installation Preinstalled mounting hardware for easy installation CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins

Description

Invest in durable accent furniture with sturdy maple wood and glass material when purchasing this side cabinet from the Everest Collection. With its center drawer, two doors and two shelves, this side cabinet provides ample storage space and security.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.