This item is Discontinued.

Laviva Fully Framed 24" Espresso Mirror 313FF-2430E

This item is Discontinued.

Laviva

Fully Framed 24" Espresso Mirror (Discontinued)

Mfr # 313FF-2430E
Zoro # G1512136
UPC # 680063902277
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313FF-2430E
Zoro #
G1512136
UPC #
680063902277
Country of Origin
China

Dimensions

Length
60
Height
34
Width
22

Details

Weight
143.3
Material
Solid Oak Wood/Plywood
Features
Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Adjustable Feet 4 Electrical Outlets Inside Cabinet Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Double Basin Dovetail Construction Drawers Zinc Alloy Handle Brushed Finish
Finish
Grey

Description

Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.