This item is Discontinued.

Laviva Fully Framed 24" White Mirror 313FF-2430W

This item is Discontinued.

Laviva

Fully Framed 24" White Mirror (Discontinued)

Mfr # 313FF-2430W
Zoro # G1512206
UPC # 680063902260
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313FF-2430W
Zoro #
G1512206
UPC #
680063902260
Country of Origin
China

Dimensions

Width
22
Length
42
Height
5.9

Details

Weight
37.47854
Finish
Matte Black
Material
Solid Surface
Features
VIVA Stone Solid Surface Square Edge Detail White Ceramic Rectangular Basin Integrated Sinks Overflow in Basin Pre-drilled for a Single Hole Faucet (Additional Holes Upon Request) Includes Scuff Remover Pad Stain Resistant Antimicrobial Material Matte Finish

Description

Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.