This item is Discontinued.

Laviva Luna, 30, Espresso Cabinet & Pure White Counter 313DVN-30E-PW

This item is Discontinued.

Laviva

Luna, 30, Espresso Cabinet & Pure White Counter (Discontinued)

Mfr # 313DVN-30E-PW
Zoro # G1947140
UPC # 683318987197
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313DVN-30E-PW
Zoro #
G1947140
UPC #
683318987197
Country of Origin
Viet Nam

Dimensions

Length
36
Width
22
Height
35

Details

Material
Solid Oak Wood/Plywood/Stainless Steel/Marble
Weight
117.28705
Finish
White
Features
Stainless Steel, Solid Oak Wood and Plywood Construction Soft Closing Drawers Adjustable Feet Undermount cUPC 20" rectangle porcelain sink Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Drilled for Mono Hole Faucet (additional holes upon request) Dovetail Construction Drawers Black Powder Coated Stainless Steel Legs Bottom Legs are Optional, Vanity can be Wall Mounted Sleek Handleless Design VIVA Stone Solid Surface

Description

Light up your night and day with the Luna Collection. This outstanding vanity features a very functional and elegant style of multiple level drawers with a high end trim. Its minimalist cottage style presence will fit right in with your décor. From a mid-century perspective, the clean trims with the glossy countertop, crowns the cabinet in ultimate simplicity, as the legs uplift the vanity to be proudly displayed and protected from the wear off the floor. The Luna collection is available in White, Grey, and Espresso finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.