This item is Discontinued.

This item is Discontinued.
Luna, 30, Maple Grey Cabinet (Discontinued)
Mfr #
313DVN-30G
Zoro #
G1512459
UPC # 683318985599
Country of Origin Viet Nam
Category Vanity Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
313DVN-30G
Zoro #
G1512459
UPC #
683318985599
Country of Origin
Viet Nam
Dimensions
Width
22.05
Height
0.71
Length
48.03
Details
Material
Marble
Weight
82.89
Features
Real Marble Double OG Edge Detail White Ceramic Rectangular Basin cUPC Certified Overflow in Basin Pre-drilled for a Single Hole Faucet Backsplash Included with Matching Edge Detail 20" Wide Sink Undermount Sink
Description
Light up your night and day with the Luna Collection. This outstanding vanity features a very functional and elegant style of multiple level drawers with a high end trim. Its minimalist cottage style presence will fit right in with your décor. From a mid-century perspective, the clean trims with the glossy countertop, crowns the cabinet in ultimate simplicity, as the legs uplift the vanity to be proudly displayed and protected from the wear off the floor. The Luna collection is available in White, Grey, and Espresso finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.