This item is Discontinued.

Laviva Luna, 30, Maple Grey Cabinet & Pure White Counter 313DVN-30G-PW

This item is Discontinued.

Laviva

Luna, 30, Maple Grey Cabinet & Pure White Counter (Discontinued)

Mfr # 313DVN-30G-PW
Zoro # G1948568
UPC # 683318987203
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313DVN-30G-PW
Zoro #
G1948568
UPC #
683318987203
Country of Origin
Viet Nam

Dimensions

Length
30
Width
22
Height
35

Details

Material
Solid Oak Wood/Plywood/Phoenix Stone
Weight
132.28
Finish
Grey
Features
Solid Oak Wood and Plywood Construction Soft Closing Drawers Pure White Phoenix Stone Countertop Undermount cUPC 20" Oval porcelain sink 3.2" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Crystal Handles Vanity Comes Pre-assembled Tip Tray Under Basin Dovetail Construction Drawers

Description

Light up your night and day with the Luna Collection. This outstanding vanity features a very functional and elegant style of multiple level drawers with a high end trim. Its minimalist cottage style presence will fit right in with your décor. From a mid-century perspective, the clean trims with the glossy countertop, crowns the cabinet in ultimate simplicity, as the legs uplift the vanity to be proudly displayed and protected from the wear off the floor. The Luna collection is available in White, Grey, and Espresso finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.