This item is Discontinued.

Laviva Luna, 30, Mpl Gry Cabinet & Matte Wht VIVA Stone Surface Countertop 313DVN-30G-MW

This item is Discontinued.

Laviva

Luna, 30, Mpl Gry Cabinet & Matte Wht VIVA Stone Surface Countertop (Discontinued)

Mfr # 313DVN-30G-MW
Zoro # G1948577
UPC # 685757781916
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
313DVN-30G-MW
Zoro #
G1948577
UPC #
685757781916
Country of Origin
Viet Nam

Dimensions

Length
30
Width
22
Height
35

Details

Material
Solid Oak Wood/Plywood/Quartz
Weight
113.97705
Finish
Maple Grey
Features
Solid Oak Wood and Plywood Construction Soft Closing Drawers VIVA Stone Solid Surface Integrated Sinks Square Edge Detail Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Crystal Handles Vanity Comes Pre-assembled Tip Tray Under Basin Dovetail Construction Drawers

Description

Light up your night and day with the Luna Collection. This outstanding vanity features a very functional and elegant style of multiple level drawers with a high end trim. Its minimalist cottage style presence will fit right in with your décor. From a mid-century perspective, the clean trims with the glossy countertop, crowns the cabinet in ultimate simplicity, as the legs uplift the vanity to be proudly displayed and protected from the wear off the floor. The Luna collection is available in White, Grey, and Espresso finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.