This item is Discontinued.

This item is Discontinued.
Nova 36, White Cabinet & Ceramic Basin Counter (Discontinued)
Mfr #
31321529-36W-CB
Zoro #
G1946626
UPC # 706970289772
Country of Origin Viet Nam
Category Bathroom Vanities with Tops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31321529-36W-CB
Zoro #
G1946626
UPC #
706970289772
Country of Origin
Viet Nam
Dimensions
Length
30
Width
22
Height
35
Details
Material
Solid Oak Wood/Plywood/Stainless Steel/Marble
Weight
113.97705
Finish
White
Features
Description
The Nova Collection offers a modern yet contemporary design without sacrificing functionality. This elegant collection offers 2 doors and many full extension drawers with soft closing hinges and rails, so you’ll never hear the door slam. The sleek ceramic basin has a modern rectangular seamless sink that is 18” wide with an overflow to protect from any clogging. This stylish vanity has immaculate finish options including: White, Grey, Espresso, and Brown.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.