This item is Discontinued.

This item is Discontinued.
Nova 48, Brown Cabinet & Ceramic Basin Counter (Discontinued)
Mfr #
31321529-48B-CB
Zoro #
G1947098
UPC # 706970289789
Country of Origin Viet Nam
Category Bathroom Vanities with Tops
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31321529-48B-CB
Zoro #
G1947098
UPC #
706970289789
Country of Origin
Viet Nam
Dimensions
Length
60
Width
22
Height
34.5
Details
Material
Solid Oak Wood/Plywood/Marble
Weight
122.8
Finish
Espresso
Features
Solid Oak Wood and Plywood Construction Elegantly Stained Finish Soft Closing Doors VIVA Stone Solid Surface Integrated Sinks Square Edge Detail Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Vanity Comes Pre-assembled
Description
The Nova Collection offers a modern yet contemporary design without sacrificing functionality. This elegant collection offers 2 doors and many full extension drawers with soft closing hinges and rails, so you’ll never hear the door slam. The sleek ceramic basin has a modern rectangular seamless sink that is 18” wide with an overflow to protect from any clogging. This stylish vanity has immaculate finish options including: White, Grey, Espresso, and Brown.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.