This item is Discontinued.

Laviva Nova 48, White Cabinet & Ceramic Basin Counter 31321529-48W-CB

This item is Discontinued.

Laviva

Nova 48, White Cabinet & Ceramic Basin Counter (Discontinued)

Mfr # 31321529-48W-CB
Zoro # G1946669
UPC # 706970289819
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31321529-48W-CB
Zoro #
G1946669
UPC #
706970289819
Country of Origin
Viet Nam

Dimensions

Length
24
Width
22
Height
34.5

Details

Material
Solid Oak Wood/Plywood/Marble
Weight
121.47
Finish
Grey
Features
Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Real Marble Countertop Undermount cUPC 20" rectangle porcelain sink 3.2" matching backsplash Adjustable Feet Drilled for Mono Hole Faucet (additional holes upon request) Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled Optional Toe Kick Assembly Included Dovetail Construction Drawers

Description

The Nova Collection offers a modern yet contemporary design without sacrificing functionality. This elegant collection offers 2 doors and many full extension drawers with soft closing hinges and rails, so you’ll never hear the door slam. The sleek ceramic basin has a modern rectangular seamless sink that is 18” wide with an overflow to protect from any clogging. This stylish vanity has immaculate finish options including: White, Grey, Espresso, and Brown.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.