This item is Discontinued.

Laviva Nova Mirror, Brown 31321529-MR-B

This item is Discontinued.

Laviva

Nova Mirror, Brown (Discontinued)

Mfr # 31321529-MR-B
Zoro # G1513052
UPC # 683318985094
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31321529-MR-B
Zoro #
G1513052
UPC #
683318985094
Country of Origin
China

Dimensions

Length
47.09
Height
33.31
Width
21.57

Details

Material
Solid Oak Wood/Plywood
Weight
121.03
Finish
Grey
Features
Solid Oak Wood and Plywood Construction Soft Closing Doors and Drawers Adjustable Feet Zinc Alloy Handle Archaize Finish Vanity Comes Pre-assembled CARB Compliant: Products go through a strict environmentally friendly manufacturing process to remove harmful toxins Compatible for Single Basin Dovetail Construction Drawers Optional Toe Kick Assembly Included

Description

Mirrors are the "icing on the cake" to the look you have created. The LAVIVA collection of mirrors feature assorted colors to complete your new bathroom look. The subtle but basic building block square and rectangular shaped mirrors are all built from solid wood and a beautiful finish to match your vanity. These mirrors delight the eye and truly reflect the effort and beauty of your most inviting space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.